Beli foot valve mizu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- King Da Jeng (KDJ) Saringan Pipa Foot Klep PVCDeskripsi:Valve yang berfungsi untuk mencegah arus bolak balik pada saluran air.atribut:
- Color: Gray
- Material: PVC
- Seat: EPDM, VITON, NBR
- O-Ring: EPDM, NBR
- CM Swing Foot Valve Flange Endatribut:
- Material: PVC
- RYUICHI Foot Valve PVCatribut:
- Material: PVC
- ZUKI Valve Foot Socket (Foot Valve Soket)Deskripsi:Foot Valve dengan kualitas terbaik, mudah dipasang, ringan, tidak mudah bocor dan mampu menahan gaya mekanik air. Foot Valve ini terbuat dari UPVC yang aman digunakan dan tahan terhadap korosi.
- ARITA Foot Valve Connectionatribut:
- Nominal Pressure (bar): PN 6
- Seal Test Pressure (bar): 10
- Strength Pressure (bar): 9
- Suitable Medium: Water
- Suitable Temperature (°C): <60
- Fivalco Wafer Butterfly Valve (Katup Kupu-Kupu)atribut:
- Body Design: Wafer
- Body Material: Ductile Iron
- Connection: JIS B2239 10K / 16K
- Optional Accessories: Chain Wheel, Limit Switch
- Seat Material: EPDM
- Seat Test Pressure (x1.1) (bar): 17.6
- Shell Test Pressure (x1.5) (bar): 24
- Suitable Media: Water
- Working Pressure (Bar): 16
- Working Temperature (°C): -20 to 110
- MIZU SENSHA-LONG Kepala Semprotan Airatribut:
- Connector Size (mm): 16 (Selang Standar)
- Dimensions (mm): 270x120x25
- Material: Aluminium Alloy & Copper Piping
- Spray Distance (m): 10 to 20
- Osaka Pipe Fitting & Valve Cast iron main part gunmetal foot valve intermediate foot screw typeDeskripsi:The OTV single-open type of the valve seat valve body of the foot valve has a simple structure that responds instantly to the movement of the fluid, has low fluid resistance, and does not have to worry about trouble. By combining compatible parts and various packings, it can be used for a wide range of applications. The outer packing of the gunmetal foot valve uses an O-ring specification concave groove embedding method. The pressure resistance performance when the pump is stopped is improved.
- Osaka Pipe Fitting & Valve Cast iron main part gunmetal foot valve Intermediate foot 10K flange typeDeskripsi:The OTV single-open type of the valve seat valve body of the foot valve has a simple structure that responds instantly to the movement of the fluid, has low fluid resistance, and does not have to worry about trouble. By combining compatible parts and various packings, it can be used for a wide range of applications. The outer packing of the gunmetal foot valve uses an O-ring specification concave groove embedding method. The pressure resistance performance when the pump is stopped is improved.
- Osaka Pipe Fitting & Valve All cast iron single-open foot valve Tip foot 10K flange type Without leverDeskripsi:The OTV single-open type of the valve seat valve body of the foot valve has a simple structure that responds instantly to the movement of the fluid, has low fluid resistance, and does not have to worry about trouble. By combining compatible parts and various packings, it can be used for a wide range of applications.
- King Da Jeng (KDJ) Foot Valve Flange Endatribut:
- End Type: Flanged
- Material: PVC
- O-Ring: EPDM, NBR
- Seat: EPDM, VITON, NBR
- MDT Foot Valve with ScreenDeskripsi:#34;MDT #34; Foot Valve with Screen, GG25, PN16atribut:
- Body: GG25 (Cast Iron)
- Disc: GG25 (Cast Iron)
- Pressure (bar): 16
- Screen End Standard: Flanged PN16
- Seat: EPDM
- Spring: SUS304
- Temperature (°C): 120
- Weflo Y-StrainerDeskripsi:* NPT or BSPT blowoff outlet on cover. Blowoff outlets are finished with plugs.* Screens are perforated 304 stainless steel with spot welded seam.* Recessed seat in body assures accurate screen alignment.* Flanged and drilling complies with EN1092-2 PN16/25, ANSI B 16.1 Class125.* Rated Working PressureFig.7101: 16 bar / 200 psi for DN50 to DN600.Fig.7102: 25 bar / 300 psi for DN50 to DN300.* WRAS Approved:Fig.7101 DN50-DN600DI body, EPDM Gasket for potable water.atribut:
- Body Material: Ductile Iron
- Corossion Protection: Fusion Bonded Coating or Liquid Epoxy Painted Interior and Exterior
- Cover Material: Ductile Iron
- Gasket Material: Graphite
- Screen Material: Stainless Steel
- CM Foot Valve Socket Endatribut:
- Material: PVC
- CAMPBELL Foot ValvesDeskripsi:Foot valves install at the end of pump lines to prevent water loss.atribut:
- Application - Valves: Pumps
- Connection Type - Valves: FNPTxFNPT
- Cracking Pressure - Valves: 0.5
- Design: Spring
- Flow Design: Single
- Full Flow - Valves: No
- Item - Foot Valves: Foot Valve
- Max. Steam Pressure - Valves: Not Rated
- Minimum Valve Temperature (°F): 35
- Mounting Orientation - Valves: Horizontal; Vertical
- Seat Material - Valves: Bronze
- Spring Material: Stainless Steel
- Standards: ASTM B62
- Strainer Material: Stainless Steel
- Valve Body Design: Inline
- Samiplast Foot Valve Socket Connectionatribut:
- End Connectors: Flange
- Working Pressure: PN10
- Connection: Flange
- Seal: EPDM
- Avaliable On: DIN Std
- Kitz Foot Valve (FT Series)atribut:
- Material (disk): NBR
- Cap Material: CAC
- Body Material: CAC
- Connection Method: The screw-shaped
- Fluid Used: water
- Maximum Working Pressure (MPa): 0.49 (+80°C below the static running water)
- Shape: straight
- Type: The foot valve
- Ryuko Swing Foot Valve uPVCDeskripsi:Ryuko Foot Valve (Foot Klep) PVC 1 1/2 Inch / 50 mm JIS Industrial ValveRyuko Industrial Valve adalah Valve PVC adalah yang dirancang dengan standard dan spesifikasi tinggi yang banyak dibutuhkan untuk bidang IndustriFoot Valve adalah jenis valve yang mirip dengan check valve, yaitu mencegah aliran balik namun foot valve biasanya digunakan di sistem perpipaan yang menggunakan mesin sedot (Pompa) Foot Valve banyak digunakan di industri kimia atau fluida yang memiliki bak / tangki penampung untuk dipompa keluar, namun foot valve ini juga bisa digunakan untuk sistem air bersih sumur yang menggunakan jetpump.atribut:
- Material: Body Valve : uPVC Premium; Seal : EPDM Premium
Daftar Harga foot valve mizu Terbaru October 2026
| Tozen CI Foot Valve Flange End JIS 10K | Rp969.900 |
| King Da Jeng (KDJ) Saringan Pipa Foot Klep PVC | Rp54.900 |
| CM Swing Foot Valve Flange End | Rp1.099.900 |
| RYUICHI Foot Valve PVC | Rp22.900 |
| ZUKI Valve Foot Socket (Foot Valve Soket) | Rp95.900 |
| ARITA Foot Valve Connection | Rp439.900 |
| Fivalco Wafer Butterfly Valve (Katup Kupu-Kupu) | Rp309.900 |
| MIZU SENSHA-LONG Kepala Semprotan Air | Rp209.900 |
| Osaka Pipe Fitting & Valve Cast iron main part gunmetal foot valve intermediate foot screw type | Rp6.599.900 |
| Osaka Pipe Fitting & Valve Cast iron main part gunmetal foot valve Intermediate foot 10K flange type | Rp7.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%20Saringan%20Pipa%20Foot%20Klep%20PVC/cvP105216463-1.jpg)
/CM%20Swing%20Foot%20Valve%20Flange%20End/qpP109532961-2.jpg)

%20Khusus%20Lain/ZUKI%20Valve%20Foot%20Socket%20(Foot%20Valve%20Soket)/7jP109457271-1.jpg)

/49P113372153-1.jpg)




%20Foot%20Valve%20Flange%20End/fqP110993566-1.jpg)


/CM%20Foot%20Valve%20Socket%20End/rhP109532989-2.jpg)


/P103052621-1.jpg)
/m1P106358793-1.jpg)
/Ryuko%20Swing%20Foot%20Valve%20uPVC/nlP112065849-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)